LED Tube Light Bulb, Specialty, T8 Lamp, Bi-Pin Lamp Base, Clear, Daylight Light, 5000 K Color Temp

  • Mfr # 37156

  • Zoro # G416038120


product price:  $22.19
/ea
Sold in multiples of 6 for $133.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37156
Zoro #
G416038120
UPC #
43168371568
Country of Origin
China

Description

GE LED Tube Light Bulb, Specialty, Wattage Rating: 8 W, Lamp Base: Bi-Pin, Lamp Shape: T8, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 800 Lumens, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 36,000 hr, Dimensions: 1 in Dia x 24 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.