Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 13 W, T5 Lamp, G5 Miniature Lamp Base, 870 Lumens

  • Mfr # 25426

  • Zoro # G416067021


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25426
Zoro #
G416067021
UPC #
43168254267
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 13 W, Lamp Base: G5 Miniature, Lamp Shape: T5, Lamp Material: Sodalime, Lumens: 870 Lumens, Color Temperature: 3000 K, Color Rendering Index CRI: 52, Average Life: 5000 hr, Start Type: Rapid, Dimensions: 0.63 in Dia x 21 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.