Light Bulb, 14 W, T5 Linear Lamp, Miniature Bi-Pin Lamp Base, 1350 Lumens

  • Mfr # 93131493

  • Zoro # G416066987


product price:  $13.75
/ea
Sold in multiples of 9 for $123.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93131493
Zoro #
G416066987
UPC #
43168562843
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 14 W, 120 V, Lamp Base: Miniature Bi-Pin, Lamp Shape: T5 Linear, Lamp Material: Glass, Lumens: 1350 Lumens, Light Color: Bright White, Color Temperature: 3500 K, Color Rendering Index CRI: 85, Average Life: 22,000 hr, Dimensions: 5/8 in Dia x 21 in L, Incandescent Equivalent: 14 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.