Light Bulb, 15 W, CA8 Lamp, E12 Candelabra Lamp Base, 115 Lumens, 2500 K Color Temp, Soft White, PK2

  • Mfr # 48396

  • Zoro # G816066839


product price:  $7.59
/pk 2, $3.80/ea
Sold in multiples of 6 for $45.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48396
Zoro #
G816066839
UPC #
43168908184
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 15 W, 120 V, Lamp Shape: CA8, Lamp Base: E12 Candelabra, Lamp Material: Soft Glass, Lumens: 115 Lumens, Lumens Efficiency: 8 Lumens/W, Light Color: Soft White, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Dimensions: 1 in Dia x 4.12 in L, Filament Type: C-7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.