Light Bulb, 15 W, T12 Lamp, G13 Medium Bi-Pin Lamp Base, 760 Lumens

  • Mfr # 10183

  • Zoro # G116060711


product price: $11.89
/ea
Sold in multiples of 6 for $71.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10183
Zoro #
G116060711
UPC #
43168980500
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 15 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T12, Lamp Material: Sodalime Glass, Lumens: 760 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 9000 hr, Start Type: Rapid, Dimensions: 1-1/2 in Dia x 18 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.