Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 15 W, T8 Lamp, G13 Medium Bi-Pin Lamp Base, 920 Lumens

  • Mfr # 21326

  • Zoro # G316060603


product price: $17.45
/ea
Sold in multiples of 6 for $104.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21326
Zoro #
G316060603
UPC #
43168980692
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 15 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T8, Lamp Material: Sodalime Glass, Lumens: 920 Lumens, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 70, Average Life: 7500 hr, Start Type: Rapid, Dimensions: 1.1 in Dia x 18 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.