Light Bulb, 18 W, T8 Lamp, G13 Medium Bi-Pin Lamp Base, 1190 Lumens

  • Mfr # 17705

  • Zoro # G516066986


product price:  $12.39
/ea
Sold in multiples of 6 for $74.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17705
Zoro #
G516066986
UPC #
43168981477
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 18 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T8, Lamp Material: Sodalime Glass, Lumens: 1190 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 7500 hr, Start Type: Rapid, Dimensions: 1 in Dia x 24 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.