Light Bulb, 25 W, F15 Lamp, E26 Medium Lamp Base, 120 Lumens, 2400 K Color Temp, Amber Light, 2PK

  • Mfr # 75339

  • Zoro # G116092088


product price:  $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75339
Zoro #
G116092088
UPC #
43168753395
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 25 W, 120 V, Lamp Shape: F15, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 120 Lumens, Lumens Efficiency: 5 Lumens/W, Light Color: Amber, Color Temperature: 2400 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Dimensions: 1.87 in Dia x 4.37 in L, Filament Type: C-9, Suitable for: Chandeliers, Sconces, Ceiling Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products