Light Bulb, 25 W, G6.35 Lamp Base, T4 Lamp, Soft White Light, 250 Lumens, 3000 K Color Temp

  • Mfr # 93129030

  • Zoro # G816037778


product price:  $8.79
/ea
Sold in multiples of 4 for $35.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93129030
Zoro #
G816037778
UPC #
43168524810
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 25 W, 120 V, Lamp Base: G6.35, Lamp Shape: T4, Lumens: 250 Lumens, Dimmable, Light Color: Soft White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 3 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.