
Light Bulb, 250 W, A21 Lamp, E26 Medium Lamp Base, 3915 Lumens, 2800 K Color Temp, Soft White
Mfr # 93130573
Zoro # G016037912
product price: $8.85
/ea
Sold in multiples of 12 for $106.20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93130573
Zoro #
G016037912
UPC #
43168905015
Country of Origin
China
Description
GE Light Bulb, Three-Way, Wattage Rating: 250 W, 120 V, Lamp Shape: A21, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 3915 Lumens, Dimmable: Yes, Light Color: Soft White, Color Temperature: 2800 K, Average Life: 1200 hr, Dimensions: 2-5/8 in Dia x 5-1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.