Zoro Homepage

Light Bulb, 3-Way, A19 Lamp, 30, 70, 100 W Equivalent, Medium Lamp Base, Non-Dimmable

  • Mfr # 93126857

  • Zoro # G116037737


product price: $15.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93126857
Zoro #
G116037737
UPC #
43168240963
Country of Origin
China

Description

GE Light Bulb, 3-Way, Wattage Rating: 4, 9, 13 W, Lamp Base: Medium, Lamp Shape: A19, Lamp Finish: White, Lumens: 400, 980, 1400 Lumens, Dimmable: Non-Dimmable, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 5.31 in L, Incandescent Equivalent: 30, 70, 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.