Zoro Homepage

Light Bulb, 300 W, PS25D Lamp, E39D Mogul Lamp Base, 3900 Lumens

  • Mfr # 41459

  • Zoro # G116060650


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41459
Zoro #
G116060650
UPC #
43168905053
Country of Origin
China

Description

GE Light Bulb, 3-Way, Wattage Rating: 300 W, 120 V, Lamp Shape: PS25D, Lamp Base: E39D Mogul, Lamp Material: Soft Glass, Lumens: 3900 Lumens, Lumens Efficiency: 13 Lumens/W, Light Color: Soft White, Color Temperature: 2800 K, Average Life: 1200 hr, Dimensions: 3.12 in Dia x 6.68 in L, Filament Type: CC-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.