Light Bulb, 32 W, T8 Lamp, G13 Medium Bi-Pin Lamp Base, 2800 Lumens, 3500 K Color Temp

  • Mfr # 69839

  • Zoro # G816066990


product price:  $25.59
/ea
Sold in multiples of 12 for $307.08

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69839
Zoro #
G816066990
UPC #
43168698399
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 32 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T8, Lumens: 2800 Lumens, Light Color: Bright White, Color Temperature: 3500 K, Color Rendering Index CRI: 85, Average Life: 20,000 hr, Dimensions: 1 in Dia x 22-1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.