
Light Bulb, 40 W, A15 Lamp, E17 Intermediate Lamp Base, 300 Lumens, 2500 K Color Temp, Soft White
Mfr # 74038
Zoro # G716066984
product price: $5.39
/pk 2, $2.70/eaSold in multiples of 2 for $10.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74038
Zoro #
G716066984
UPC #
43168740388
Country of Origin
China
Description
GE Light Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: E17 Intermediate, Lamp Material: Soft Glass, Lumens: 300 Lumens, Lumens Efficiency: 8 Lumens/W, Light Color: Soft White, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia x 2.37 in L, Filament Type: C-9, Suitable for: Ceiling Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.