Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 40 W, A15 Lamp, E26 Medium Lamp Base, 415 Lumens, 2700 K Color Temp, Soft White Light

  • Mfr # 15206

  • Zoro # G616067012


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15206
Zoro #
G616067012
UPC #
43168907071
Country of Origin
Hungary

Description

GE Light Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 415 Lumens, Lumens Efficiency: 10 Lumens/W, Light Color: Soft White, Color Temperature: 2700 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia x 3.5 in L, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.