Light Bulb, 40 W, G16.5 Lamp, E12 Candelabra Lamp Base, 290 Lumens, 2500 K Color Temp, Soft White

  • Mfr # 44414

  • Zoro # G816067003


product price:  $7.89
/pk 2, $3.95/ea
Sold in multiples of 6 for $47.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44414
Zoro #
G816067003
UPC #
43168918411
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 40 W, 120 V, Lamp Shape: G16.5, Lamp Base: E12 Candelabra, Lumens: 290 Lumens, Light Color: Soft White, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Dimensions: 2 in Dia x 3 in L, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.