Zoro Homepage

Light Bulb, 40 W, T6.5 Lamp, E17 Intermediate Lamp Base, 380 Lumens, 2500 K Color Temp

  • Mfr # 44422

  • Zoro # G416092092


product price: $5.59
/ea
Sold in multiples of 6 for $33.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44422
Zoro #
G416092092
UPC #
43168907095
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: T6.5, Lamp Base: E17 Intermediate, Lamp Finish: Clear, Lumens: 380 Lumens, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 750 hr, Dimensions: 5-1/2 in L, Filament Type: C-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.