Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 54 W, T5 Linear Lamp, Miniature Bi-Pin Lamp Base, 5000 Lumens

  • Mfr # 93131497

  • Zoro # G916067002


product price: $12.69
/ea
Sold in multiples of 9 for $114.21

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131497
Zoro #
G916067002
UPC #
43168562881
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 54 W, 120 V, Lamp Base: Miniature Bi-Pin, Lamp Shape: T5 Linear, Lamp Material: Glass, Lumens: 5000 Lumens, Light Color: Cool Daylight, Color Temperature: 4100 K, Color Rendering Index CRI: 85, Average Life: 22,000 hr, Dimensions: 5/8 in Dia x 48 in L, Incandescent Equivalent: 54 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.