Light Bulb, 6 W, T5 Lamp, G5 Miniature Bi-Pin Lamp Base, 295 Lumens

  • Mfr # 15986

  • Zoro # G016060767


product price: $8.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15986
Zoro #
G016060767
UPC #
43168981118
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 6 W, Lamp Base: G5 Miniature Bi-Pin, Lamp Shape: T5, Lamp Material: Sodalime Glass, Lumens: 295 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 5000 hr, Start Type: Rapid, Dimensions: 0.63 in Dia x 9 in L, Suitable for: Desk Lamps, Display Lights and Under Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.