
Light Bulb, 60 W, G40 Lamp, E26 Medium Lamp Base, 720 Lumens, 2600 K Color Temp, Soft White Light
Mfr # 14187
Zoro # G516067020
product price: $11.69
/eaSold in multiples of 6 for $70.14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14187
Zoro #
G516067020
UPC #
43168908948
Country of Origin
China
Description
GE Light Bulb, Decorative, Wattage Rating: 60 W, 120 V, Lamp Shape: G40, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 720 Lumens, Lumens Efficiency: 9 Lumens/W, Light Color: Soft White, Color Temperature: 2600 K, Color Rendering Index CRI: 100, Average Life: 2500 hr, Dimensions: 5 in Dia x 6.93 in L, Filament Type: CC-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.