Light Bulb, CC-6 Filament, 3.12 in Dia x 4.5 in L Dimensions, 25 W, G25 Lamp

  • Mfr # 12983

  • Zoro # G216066989


product price:  $7.89
/ea
Sold in multiples of 6 for $47.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12983
Zoro #
G216066989
UPC #
43168908825
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 25 W, 120 V, Lamp Shape: G25, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 190 Lumens, Light Color: Soft White, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 3.12 in Dia x 4.5 in L, Filament Type: CC-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.