Zoro Homepage

10.5 W, Compact LED Bulb, White, PL Vertical, 4000K Temp. Frosted, Non-Dimmable

  • Mfr # LED11G24d-V/840

  • Zoro # G0570567


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL Vertical
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11G24d-V/840
Zoro #
G0570567
UPC #
043168929967
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 1/3 in
Bulb Dia.
3 1/8 in
Length
6-1/32 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
10.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL Vertical
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
1,050 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Bulb Designation
LED11G24d-V/840
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
120 Degrees
Type
Flood and Spot
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Standards
RoHS Compliant
Rough Service
No
For Enclosed Fixtures
No
Color Rendering Index
80
Energy Star Compliant
No
Wattage Equivalency
75W INC/18 to 20W CFL
Bulb Power Source
Plug and Play
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Light Distribution
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Color
White
Lighting Certification
Unrated
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
75 W
Lumen Selectable
No
Color Selectable
No

Description

LED,10.5 W,PL Vertical,2-Pin (G24d)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.