Zoro Homepage

270 W, HID Replacement LED Bulb, White, BT56, 4000K Temp. Clear Finish, Non-Dimmable

  • Mfr # LED270BT56/740

  • Zoro # G1936792


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480V
Watts
270 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
BT56
Bulb Housing
Metal/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED270BT56/740
Zoro #
G1936792
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 5/8 in
Length
12 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
277 to 480V
Watts
270 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
BT56
Bulb Housing
Metal/Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
40,000 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Three-Way
No
Wattage Equivalency
1000W MH/1000W HPS
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Bulb Designation
LED270BT56/740
Energy Star Compliant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 122 Degrees F
High Output
No
Color Rendering Index
70
Light Distribution
Omnidirectional
Bulb Finish
Clear
Standards
ANSI, cULus Listed
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Trade Number
LED270BT56/740
Bulb UL Type
Type B
Includes
In-Line Fuse, Tether Kit
Bulb Start Type
Regulated Ballast
Light Color
White
Fan Cooling
Active Cooling
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Dimming Type
No Dimming
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
No
High Pressure Sodium Wattage Equivalency
400 W
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
122 Degrees F
Color Selectable
No
Low Pressure Sodium Wattage Equivalency
148 W
Bulb Style
Corncob
Incandescent Wattage Equivalency
400 W

Description

HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 40,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 277 to 480V, Watts 270 W, Length 12 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.