Shop GE LIGHTING

60 W, T12, Recessed Double Contact (R17d)

  • Mfr # F48T12/CW/HO
  • Zoro # G3782265

product price: 
$
10.99
/ea
Sold in multiples of 24 for $263.76

Key Features

Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F48T12/CW/HO
Zoro #
G3782265
UPC #
043168107730
Country of Origin
Poland
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
No
Lumens
3,825 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Light Appearance
(4100 to 4900K) Cool White
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
60
Shatter-Resistant
No
ANSI Code
1013-1
High Output
Yes
Bulb Designation
F48T12/CW/HO
Case Quantity
24
Bulb Start Type
Rapid
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 3,825 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1013-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 48 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.