This item is Discontinued.

Current GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb FLE14HT3/DVRVLCD

GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE14HT3/DVRVLCD
  • Zoro # G5229007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLE14HT3/DVRVLCD
Zoro #
G5229007
UPC #
043168635202
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"

Details

Bulb Shape
T3
Bulb Base Type
Medium Screw (E26)
Light Appearance
1000 to 2699K, Very Warm White
Wattage Equivalency
60W INC
Watts
14.0
Bulb Type
Standard
Dimmable
Yes
Standards
Meets 2012 DOE Standards
Voltage
120
Bulb Color Temp.
2500K
Bulb Technology
Fluorescent
Bulb Designation
FLE14HT3/DVRVLCD
Item
Screw-In CFL
Average Bulb Life
10,000 hr.
Bulb Min. Starting Temp.
5 Degrees F
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Lighting Technology
Fluorescent
Color Rendering Index
70.0
Lumens
800
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
2700 K
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Color Rendering Index 70.0, Color Temperature 2700 K, Lumens 800, Shatter-Resistant No, Voltage 120, Watts 14.0, Dimmable Yes, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 DOE Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.