
Cync LED Full Color Canless Smart Downlight, Wafer Shape, 760 Lumens, Dimmable, 14W, 4 in Round
Mfr # 93130934
Zoro # G022777918
product price:Â $98.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93130934
Zoro #
G022777918
UPC #
043168556415
Country of Origin
United States
Description
GE, CFIXCNLR4C1-OT. 14 watt that is equivalent to a 60 incandescent. Wafer shape with a Direct Wire base. Millions of colors plus adjustable white tones. Lumen output is 760. Dimmable and has a rated life of 50000 hours. MOL: 4 in. Works with Hey Google and Google. E-Star and CEC exempt. Cync app only available in the US & Canada - Product can also be connect direct via Google Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.