Zoro Homepage

Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F21WT5/841/ECO

  • Zoro # G3785327


product price: $6.89
/ea
Sold in multiples of 40 for $275.60

Key Features

Voltage
120V AC
Watts
21 W
Bulb Shape
T5
Bulb Housing
Glass/Metal
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21WT5/841/ECO
Zoro #
G3785327
UPC #
043168466875
Country of Origin
China

Dimensions

Overall Length
33 3/8 in
Bulb Dia.
5/8 in
Nominal Length
3 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Standards
TCLP Compliant
Color Rendering Index
85
Bulb Primary Application
General Purpose
Light Appearance
(4100 to 4900K) Cool White
CEE Certified
No
Bulb Designation
F21T5/841/ECO
Shatter-Resistant
No
Case Quantity
40
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 33 3/8 in, Rated Life 30,000 hr, Trade Number F21T5/841/ECO, Bulb Dia. 5/8 in, Dimmable Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.