GE Biax (TM) 50W, T5 PL Plug-In Fluorescent Light Bulb

  • Mfr # F50BX/SPX41/RS

  • Zoro # G2487895


product price:  $10.89
/ea
Sold in multiples of 8 for $87.12

Key Features

Voltage
Ballast Dependent
Watts
50 W
Bulb Shape
T5
Dimmable
Yes
Lumens
4,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F50BX/SPX41/RS
Zoro #
G2487895
UPC #
043168209007
Country of Origin
Multiple

Dimensions

Overall Length
22-1/2 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
50 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Color Temperature
4100K
Dimmable
Yes
Lumens
4,000 lm
Rated Life
14,000 hr
Light Technology
Fluorescent
Bulb Start Type
Rapid
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Designation
F50BX
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Minimum Starting Temperature
32 Degrees F
Color Tuning
No
Light Color
White
Incandescent Wattage Equivalency
200 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 200 W, Lumens 4,000 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 50 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.