Zoro Homepage

GE LIGHTING 1000W, BT37 Metal Halide HID Light Bulb

  • Mfr # MVR1000/U/BT37

  • Zoro # G2890203


product price: $32.69
/ea
Sold in multiples of 6 for $196.14

Key Features

Bulb Base Type
Mogul Screw (E39)
Bulb Shape
BT37
Max. Overall Bulb Length
11-1/2"
Watts
1,000 W
ANSI Code
M47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVR1000/U/BT37
Zoro #
G2890203
UPC #
043168182058
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
11-1/2"
Overall Length
11 1/2 in
Bulb Dia.
4 5/8 in

Details

Bulb Base Type
Mogul Screw (E39)
Bulb Shape
BT37
Watts
1,000 W
Item
HID Bulb
ANSI Code
M47
Bulb Type
High Output
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
MVR1000/U/BT37
Lumens
115,000 lm
Shatter-Resistant
No
Bulb Finish
Clear
Color Rendering Index
65
Bulb Operating Position
Universal Burning
For Enclosed Fixtures
Yes
Trade Number
MVR1000/U/BT37
Color Temperature
3700K
Rated Life
12,000 hr
Light Technology
Metal Halide
For Use With
Enclosed Fixtures
Bulb UL Type
No UL Type
Color Tuning
No
Dimmable
No
Light Color
White
Bulb Housing
Glass/Metal
Special Features
PulseArc(R)

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Housing Glass/Metal, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 3700K, Lumens 115,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage Not Applicable, Watts 1,000 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.