Zoro Homepage

GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb

  • Mfr # MVR175/U/MED

  • Zoro # G3461105


product price: $20.29
/ea

Key Features

Bulb Base Type
Medium Screw (E26)
Bulb Shape
BD17
Max. Overall Bulb Length
5-3/4"
Watts
175 W
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVR175/U/MED
Zoro #
G3461105
UPC #
043168189026
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/4"
Bulb Dia.
2 1/8 in
Overall Length
5 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Shape
BD17
Watts
175 W
Item
HID Bulb
Bulb Finish
Clear
Lumens
13,600 lm
Color Rendering Index
65
Shatter-Resistant
No
Bulb Designation
MVR175/U/MED
ANSI Code
M57
Bulb Operating Position
Universal Burning
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
High Output
For Enclosed Fixtures
Yes
Light Technology
Metal Halide
Trade Number
MVR175/U/MED
Color Temperature
4000K
For Use With
Enclosed Fixtures
Rated Life
10,000 hr
Bulb UL Type
No UL Type
Color Tuning
No
Dimmable
No
Bulb Housing
Glass/Metal
Light Color
White

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 13,600 lm, Light Technology Metal Halide, Overall Length 5 3/4 in, Shatter-Resistant No, Voltage Not Applicable, Watts 175 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.