Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb

  • Mfr # MPR320/C/PA/ED28

  • Zoro # G3008546


product price: $62.59
/ea

Key Features

Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Max. Overall Bulb Length
8-1/4"
Watts
320 W
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR320/C/PA/ED28
Zoro #
G3008546
UPC #
043168196093
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8-1/4"
Overall Length
8 1/4 in
Bulb Dia.
3 1/2 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Watts
320 W
Item
HID Bulb
Bulb Finish
Frosted
Color Rendering Index
70
Lumens
30,600 lm
For Enclosed Fixtures
Yes
ANSI Code
M132
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
MPR320/C/PA/ED28
Shatter-Resistant
No
Bulb Type
High Output
Bulb Operating Position
Horizontal +/-15 Degrees
For Use With
Open Or Enclosed Fixtures
Trade Number
MPR320/C/PA/ED28
Light Technology
Metal Halide
Rated Life
20,000 hr
Color Temperature
3700K
Bulb UL Type
No UL Type
Color Tuning
No
Dimmable
No
Special Features
PulseArc(R), UV Control
High Output
Yes
Bulb Housing
Glass/Metal
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 3 1/2 in, Bulb Housing Glass/Metal, Bulb Shape ED28, Color Rendering Index 70, Color Temperature 3700K, Lumens 30,600 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage Not Applicable, Watts 320 W, Bulb Beam Angle Not Applicable, Bulb Finish Frosted, Rated Life 20,000 hr, ANSI Code M132, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Horizontal +/-15 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.