Zoro Homepage

GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb

  • Mfr # F32T8/SP30/U6/ECO

  • Zoro # G3778302


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/SP30/U6/ECO
Zoro #
G3778302
UPC #
043168281454
Country of Origin
China

Dimensions

Bulb Bend Radius
6 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
22 1/2 in
Bulb Dia.
1 in
Nominal Length
22.5 in

Details

Item
U-Bend Fluorescent Bulb
Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
2,700 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
ANSI Code
78901-ANSI-4027-1
Color Rendering Index
78
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
3000 to 3999K, Warm White
Bulb Designation
F32T8/SP*/U/6/ECO
CEE Certified
Yes
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

U-Bend Fluorescent Bulb, Trade Number F32T8/SP*/U/6/ECO, Bulb Housing Glass/Metal, Bulb Shape T8, Color Temperature 3000K, Lumens 2,700 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 78, Dimmable Yes, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Manufacturers Warranty Length 3 yr

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, HI, LA, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.