This item is Discontinued.

Current GE Lighting 3887874 3.5 watts C10 LED Bulb with 300 Lumens White Decorative 40 watts Equivalence; 2 Per Pack 3887874

GE Lighting 3887874 3.5 watts C10 LED Bulb with 300 Lumens White Decorative 40 watts Equivalence; 2 Per Pack (Discontinued)

  • Mfr # 3887874
  • Zoro # G303713444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3887874
Zoro #
G303713444
UPC #
43168245326
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • 3.5 watts C10 LED Bulb with 300 Lumens White Decorative 40 watts Equivalence, 2 Per Pack
  • 2 Per Pack
Specifications
  • Watts: 3.5 watts
  • Bulb Shape Type: C10
  • Lumens: 300 lumens
  • Light Color: White
  • Bulb Type: Decorative
  • Watt Equivalence: 40 watt equivalency
  • Base Type: Medium
  • Indoor or Outdoor: Indoor
  • Color Temperature: 5000 K
  • Finish: Clear
  • Energy Star Compliant: Yes
  • Dimmable: Yes
  • Bulb Base Type: CAM
  • Average Rated Life: 13 hr.
  • Weight: 0.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.