Zoro Homepage

GE LIGHTING 70W, ED17 Metal Halide HID Light Bulb

  • Mfr # MXR70/U/MED/O

  • Zoro # G2619075


product price: $34.19
/ea

Key Features

Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Max. Overall Bulb Length
5-7/16"
Watts
70 W
Bulb Type
High Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXR70/U/MED/O
Zoro #
G2619075
UPC #
043168123778
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
5-7/16"
Overall Length
5 3/8 in
Bulb Dia.
2 1/8 in

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape ED17, Color Rendering Index 70, Color Temperature 3200K, Lumens 5,500 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage Not Applicable, Watts 70 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M98, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.