Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 20W, MR16 Halogen Light Bulb Q20GU10/FL/CD

GE LIGHTING 20W, MR16 Halogen Light Bulb (Discontinued)

  • Mfr # Q20GU10/FL/CD
  • Zoro # G3429815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20GU10/FL/CD
Zoro #
G3429815
UPC #
043168167536
Country of Origin
Hungary

Dimensions

Light Bulb Dia.
2"
Max Overall Bulb Length
2-1/4"
Max. Overall Bulb Length
2-1/4"
Bulb Dia.
2 in
Overall Length
2 1/4 in

Description

Halogen Lamp, Bulb Base Type 2-Pin (GU10), Bulb Beam Angle 40 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 2600 K, Overall Length 2 1/4 in, Shatter-Resistant No, Voltage 120, Watts 20, Bulb Finish Clear, Dimmable Yes, Special Features Flood, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.