This item is Discontinued.

Current Incandescent Floodlight, R40,300W 300R/FL/1

Incandescent Floodlight, R40,300W (Discontinued)

  • Mfr # 300R/FL/1
  • Zoro # G2605845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300R/FL/1
Zoro #
G2605845
UPC #
043168212298
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
6-3/4"
Max Overall Bulb Length
6-3/4"
Light Bulb Dia.
5"
Bulb Dia.
5 in
Overall Length
6 3/4 in

Details

Bulb Shape
R40
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Watts
300 W
Voltage
120V AC
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Finish
Frosted
Bulb Color Temp.
2700K
Lighting Technology
Incandescent
Bulb Designation
300R/FL/1
Light Distribution
Flood
Bulb Beam Angle
35 Degrees
Shatter-Resistant
No
Bulb Type
Reflector
Lumens
3,000 lm
Item
Incandescent Bulb
Dimmable
Yes
Standards
Meets 2012 Lighting Legislation Energy
Bulb Technology
Incandescent
Three-Way
No
Average Bulb Life
2000 hr.
Light Color
White
Lamp Type
incandescent
Color Temperature
2700K
Product Type
Incandescent Lamp
Color Tuning
No
Special Features
Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R40, Bulb Finish Frosted, Color Temperature 2700K, Lumens 3,000 lm, Shatter-Resistant No, Voltage 120V AC, Watts 300 W, Bulb Beam Angle 35 Degrees , Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Overall Length 6 3/4 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.