Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 100W, A21 Incandescent Light Bulb 100A/RS/STG-120V

GE LIGHTING 100W, A21 Incandescent Light Bulb (Discontinued)

  • Mfr # 100A/RS/STG-120V
  • Zoro # G1841743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A/RS/STG-120V
Zoro #
G1841743
UPC #
043168904254
Country of Origin
United States

Dimensions

Max Overall Bulb Length
5-1/4"
Max. Overall Bulb Length
5-1/4"
Light Bulb Dia.
2-5/8"
Overall Length
4 1/8 in
Bulb Dia.
2 5/8 in

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Soft White, Color Temperature 2800K, Lumens 1,160 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 100A/RS/STGPQ1/6, Voltage 120V AC, Watts 100 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, Three-Way No, Light Color White, Rough Service Yes, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.