This item is Discontinued.

Current GE LIGHTING 7.5W, S11 Incandescent Light Bulb 7 1/2S/CW-CD-120V

GE LIGHTING 7.5W, S11 Incandescent Light Bulb (Discontinued)

  • Mfr # 7 1/2S/CW-CD-120V
  • Zoro # G1370196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7 1/2S/CW-CD-120V
Zoro #
G1370196
UPC #
043168907033
Country of Origin
Korea, Republic of

Dimensions

Max. Overall Bulb Length
2-1/4"
Light Bulb Dia.
1-3/8"
Max Overall Bulb Length
2-1/4"
Overall Length
2 1/4 in
Bulb Dia.
1 3/8 in

Details

Bulb Shape
S11
Bulb Base Type
Medium Screw (E26)
Watts
7.5 W
Lumens
39 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Standards
Meets 2012 Lighting Legislation Energy
Average Bulb Life
1400 hr.
Rough Service
No
Bulb Designation
71/2S/CW/CD
Bulb Type
Miniature
Three-Way
No
Item
Incandescent Bulb
Bulb Technology
Incandescent
Bulb Primary Application
Nightlights
Shatter-Resistant
No
Bulb Finish
Frosted
Light Technology
Incandescent
Rated Life
1,400 hr
Color Temperature
2700K
Wattage Equivalency
7.5W INC
Trade Number
71/2S/CW/CD
Overall Bulb Shape
S
Overall Bulb Base Type
Medium Screw
Bulb Beam Angle
360 Degrees
Light Color
White
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape S11, Bulb Finish Frosted, Color Temperature 2700K, Lumens 39 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 71/2S/CW/CD, Voltage 120V AC, Watts 7.5 W, Bulb Beam Angle 360 Degrees , Rated Life 1,400 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 2 1/4 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.