Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 150W, PAR38 Incandescent Light Bulb 150PAR/3SP/MINE

GE LIGHTING 150W, PAR38 Incandescent Light Bulb (Discontinued)

  • Mfr # 150PAR/3SP/MINE
  • Zoro # G2213757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150PAR/3SP/MINE
Zoro #
G2213757
UPC #
043168803212
Country of Origin
United States

Dimensions

Light Bulb Dia.
4-3/4"
Max. Overall Bulb Length
2-3/4"
Max Overall Bulb Length
2-3/4"
Overall Length
4 5/16 in
Bulb Dia.
4 3/4 in

Description

Incandescent Lamp, Bulb Base Type Medium Side Prong, Bulb Shape PAR38, Bulb Finish Clear, Color Temperature 2725 K, Lumens 1740, Shatter-Resistant No, Voltage 120, Watts 150, Bulb Beam Angle 10 Degrees , Dimmable Yes, Three-Way No, Rough Service No, Special Features Spot, Overall Length 4 5/16 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.