This item is Discontinued.

Current LED 10W, Can Light, E26 LED10RS4/840E26P

LED 10W, Can Light, E26 (Discontinued)

  • Mfr # LED10RS4/840E26P
  • Zoro # G3229578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED10RS4/840E26P
Zoro #
G3229578
UPC #
043168353656
Country of Origin
Unknown

Details

Bulb Base Type
E26
Bulb Color Temp.
4000K
Bulb Technology
LED
Dimmable
Yes
Type
Standard
Voltage
120v
Watts
10W
Average Bulb Life
50,000 hr.
Item
LED 10W,Can Light,E26

Description

LED 10W,Can Light,E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.