LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft.

  • Mfr # LED11ET8/G/3/830

  • Zoro # G3229733


product price: $13.19
/ea
Sold in multiples of 20 for $263.80

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11ET8/G/3/830
Zoro #
G3229733
UPC #
043168357838
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
36 in
Nominal Length
2 ft
Overall Length
36 in
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,450 lm
Rated Life
70,000 hr
Light Technology
LED
Type
Tube
Light Distribution
Very Wide Flood
High Output
No
Bulb Beam Angle
270 Degrees
Wattage Equivalency
25 W LFL
Standards
cULus Classified
Color Rendering Index
80
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Designation
LED11ET8/G/3/830
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Power Source
Requires Separate Ballast
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Bulb Start Type
Instant
Light Color
White
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
25 W
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, Lumens 1,450 lm, Nominal Length 2 ft, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 36 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.