LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft.
Mfr # LED11ET8/G/3/840
Zoro # G3229663
product price: $14.25
/ea
Sold in multiples of 20 for $285.00
Key Features
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED11ET8/G/3/840
Zoro #
G3229663
UPC #
043168357883
Country of Origin
China
Dimensions
Length
38.19
Details
Item
Linear LED Bulb
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1500
Rated Life
70,000 hr.
Light Technology
LED
Type
Tube
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Lighting Certification
DesignLights Consortium (DLC)
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Watts 11 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.