LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft.
Mfr # LED11ET8/G/3/850
Zoro # G3229672
product price: $13.69
/ea
Sold in multiples of 20 for $273.80
Key Features
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED11ET8/G/3/850
Zoro #
G3229672
UPC #
043168357890
Country of Origin
China
Dimensions
Length
38.19
Details
Item
Linear LED Bulb
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1600
Rated Life
70,000 hr.
Light Technology
LED
Type
Tube
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Lighting Certification
DesignLights Consortium (DLC)
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Watts 11 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.