Zoro Homepage

LED 12W, PAR30, Med, E26, 40D, Fl

  • Mfr # LED12DP30RW930/40

  • Zoro # G3229331


product price: $18.59
/ea
Sold in multiples of 6 for $111.54

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30RW930/40
Zoro #
G3229331
UPC #
043168843805
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 3/4 in
Overall Length
3 5/6 in
Length
3-3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
900 lm
Rated Life
25,000 hr
Light Technology
LED
High Output
No
Wattage Equivalency
75W INC
Color Rendering Index
90
Three-Way
No
Bulb Primary Application
Recessed
Energy Star Compliant
Yes
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Beam Angle
40 Degrees
Standards
cULus
Type
Flood and Spot
Bulb Designation
LED12DP30RW93040
For Enclosed Fixtures
No
Light Appearance
3000K, White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Light Distribution
Flood
Green Certification or Other Recognition
ENERGY STAR
Bulb Power Source
Direct Wired
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Light Color
White
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
UL 1993 Environmental Rating
Damp Location
Color Selectable
No

Description

LED,12 W,PAR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.