Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Lighting LED 12W, PAR38, Med, E26, 40D, Fl LED12D38W3827/40

LED 12W, PAR38, Med, E26, 40D, Fl (Discontinued)

  • Mfr # LED12D38W3827/40
  • Zoro # G3229270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12D38W3827/40
Zoro #
G3229270
UPC #
043168929714
Country of Origin
China

Dimensions

Length
16.57

Details

Item
Compact LED Bulb
Voltage
120v
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
2700K
Dimmable
Yes
Lumens
1050
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Flood, 40 Degrees Beam Angle
Type
Flood and Spot
Wattage Equivalency
3800W HAL
Bulb Beam Angle
40 Degrees
Indoor/Outdoor Usage
Indoor and outdoor Floodlight
Color Rendering Index
81
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
ENERGY STAR

Description

LED,12 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.