Zoro Homepage

LED 12W, PAR38, Med, E26, 40D, Fl, Wet

  • Mfr # LED12D38WO383040

  • Zoro # G3229410


product price: $19.79
/ea
Sold in multiples of 6 for $118.74

Key Features

Voltage
120
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12D38WO383040
Zoro #
G3229410
UPC #
043168929738
Country of Origin
China

Dimensions

Length
16.57

Details

Item
Compact LED Bulb
Voltage
120
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
3000
Dimmable
Yes
Lumens
1050
Rated Life
25000
Light Technology
LED
Type
Flood & Spot
Indoor/Outdoor Usage
Indoor and outdoor Floodlight
Bulb Beam Angle
40 Degrees
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
UL 1993 Environmental Rating
Damp Location

Description

LED,12 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.