Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 13W, BR30, Med, E26, White

  • Mfr # LED13BR40/850

  • Zoro # G3229079


product price: $9.19
/ea
Sold in multiples of 3 for $27.57

Key Features

Type
Track & Recessed
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13BR40/850
Zoro #
G3229079
UPC #
043168691086
Country of Origin
China

Details

Item
LED 13W,BR30,Med,E26,White
Type
Track & Recessed
Wattage Equivalency
3800W HAL

Description

LED 13W,BR30,Med,E26,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.