Zoro Homepage

LED 13W, U6, Med Bi-Pin, G13

  • Mfr # LED13ET8/U6/830

  • Zoro # G3229657


product price: $17.49
/ea
Sold in multiples of 12 for $209.88

Key Features

Watts
13 W
Bulb Shape
T8-U6
Bulb Housing
Plastic
Dimmable
No
Lumens
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13ET8/U6/830
Zoro #
G3229657
UPC #
043168431200
Country of Origin
China

Dimensions

Length
23.62 inches

Details

Item
Linear LED Bulb
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8-U6
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1800
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Wattage Equivalency
3800W HAL
Color Rendering Index
80
Shatter-Resistant
Yes
Lighting Certification
DesignLights Consortium (DLC)

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Watts 13 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.