LED 14W, U6, Med Bi-Pin, G13, Type C, Bulb Color Temp.: 4000K

  • Mfr # LED14T8/U/840

  • Zoro # G3229943


product price:  $26.19
/ea
Sold in multiples of 15 for $392.85

Key Features

Watts
12W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED14T8/U/840
Zoro #
G3229943
UPC #
043168281645
Country of Origin
China

Dimensions

Length
23.43

Details

Item
LED 14W,U6,Med Bi-Pin,G13,Type C
Watts
12W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Lumens
1700
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Standards
UL Listed, DLC Listed
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Shatter-Resistant
Yes

Description

LED 14W,U6,Med Bi-Pin,G13,Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.