This item is Discontinued.

Ge Lighting LED 15W, T8, Med Bi-Pin, G13, Glass LED15ET8/865-V6P

LED 15W, T8, Med Bi-Pin, G13, Glass (Discontinued)

  • Mfr # LED15ET8/865-V6P
  • Zoro # G3229742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15ET8/865-V6P
Zoro #
G3229742
UPC #
043168359139
Country of Origin
China

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Glass
Dimmable
No
Type
Tube
Watts
15 W
Light Technology
LED
Item
Linear LED Bulb
Wattage Equivalency
3800W HAL
Lighting Certification
Unrated

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Watts 15 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.